- 1 1/2" Shaft Diameter
- 2.000" Height From Base To Shaft Center
- Steel Shaft Support Block
applications
- End support
- Intermittent support
- Light load
features
- Easily secured with two mounting bolts
- Protected by corrosion-resistant coating
- Lightweight, high strength aluminum alloy construction
- Eliminates the need for bolts to maintain the shaft position
- Shimming is suggested for high-precision applications to eliminate the effect of variations in surface of base or manufacturing tolerances between supports
- Does not permit longitudinal passage of open-type Ball Bushing bearings
| Length | 1 1/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in |
| Height | 3 1/2 in |
| Base to Center Height of Shaft | 2 in |
| Base Height | 1/2 in |
| Bolt Hole Spacing | 3 1/2 in |
| Base Width | 4 3/4 in |
| Support Block Material | Steel |
| Bolt Size | 5/16 |
| Base Length | 1/2 in |
| Bolt Hole Size | 11/32 in |
| Weight | 2.6 LB |
| EAN or UPC | 662486101673 |

