- Sshaft Support Block For 2" Nominal Shaft
applications
- End support
- Intermittent support
- Light load
features
- Easily secured with two mounting bolts
- Protected by corrosion-resistant coating
- Lightweight, high strength aluminum alloy construction
- Eliminates the need for bolts to maintain the shaft position
- Shimming is suggested for high-precision applications to eliminate the effect of variations in surface of base or manufacturing tolerances between supports
- Does not permit longitudinal passage of open-type Ball Bushing bearings
| Inch/Metric | Inch |
| Support Block Material | Steel |
| Base Width | 1 1/2 in |
| Base to Center Height of Shaft | 2.5 in |
| Bolt Hole Size | 13/32 in |
| Base Length | 6 in |
| Shaft Dia. | 2 in |
| Bolt Hole Spacing | 4 1/2 in |
| Base Height | 5/8 in |
| Length | 6 in |
| Flange Thickness | 0.625 in |
| Height | 4 1/2 in |
| Bolt Size | 3/8 in |
| Weight | 4.8 LB |
| EAN or UPC | 662486101680 |

