Thomson Industries
SFB16
Super Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197274
- 1" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Inch/Metric | Inch |
| Overall Height | 2.75 in |
| Overall Width | 2 3/4 in |
| Dynamic Load Rating | N/A |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Single Bearing Version |
| Self Aligning | Yes |
| Corrosion Resistant | Optional |
| Shaft Dia. | 1 in |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Preload | Yes |
| Flange Thickness | 1/2 in |
| Type of Bearing | Ball (Closed) |
| Overall Length | 2.81 in |
| Pillow Block Material | Aluminum |
| Load Capacity | 1050 lbs |
| Weight | 1.0 LB |
| EAN or UPC | 662486101833 |
