Thomson Industries
SFB8
Super Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197278
- 1/2" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Inch/Metric | Inch |
| Load Capacity | 255 lbs |
| Recommended Shafting Class | L |
| Overall Height | 1.63 in |
| Seals | Both Ends |
| Corrosion Resistant | Optional |
| Flange Thickness | 1/4 in |
| Overall Length | 1.69 in |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Dynamic Load Rating | N/A |
| Type of Bearing | Ball (Closed) |
| Self Aligning | Yes |
| Pillow Block Type | Single Bearing Version |
| Shaft Dia. | 0.5 in |
| Overall Width | 1.63 in |
| Bore Type | Fixed Diameter |
| Weight | 0.2 LB |
| EAN or UPC | 662486101864 |
