Thomson Industries
SM08
Super Ball Bushing Bearing & MultiTrac Ball Bushing Bearing Seal
Item #101197280
- 8 mm Shaft Dia
- Nitrile Buna N Seal w/Steel Case
| Material | Nitrile Buna-N |
| Case Material | Steel Case |
| Type | Closed |
| Shaft Dia. | 8 mm |
| Outside Dia. | 16 mm |
| Weight | 0.05 LB |
| EAN or UPC | 662486903444 |
