- 0.75" Bore
- Super Ball Bushing™ Bearing
| Type of Bearing | Ball (Open) |
| Overall Width | 2 3/4 in |
| Center Line to Base Dimension | 0.937 in |
| Overall Height | 1 9/16 in |
| Flange Thickness | 0.31 in |
| Width At Base | 2 3/4 in |
| Bore Type | Open Diameter |
| Bolt Size | M8 |
| Shaft Dia. | 3/4 in |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Overall Length | 1.880 in |
| Travel Distance | Up to 10 ft/sec |
| Body Width | 1.94 in |
| Corrosion Resistant | Optional |
| Seals | Both Ends |
| Temperature Range [Max] | 185 °F |
| Self Aligning | Yes |
| Pillow Block Material | Aluminum |
| Dynamic Load Rating | 470.00 lbf |
| Body Height | 1.56 in |
| Length Bolt Center | 1.250 in |
| Recommended Shafting Class | L |
| Bolt Hole Size | 0.19 in |
| Preload | Yes |
| Weight | 0.5 LB |
| EAN or UPC | 662486101970 |

