- 1" Bore
- Super Ball Bushing™ Bearing
| Pillow Block Material | Aluminum |
| Overall Height | 2 in |
| Preload | Yes |
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Length Bolt Center | 1.750 in |
| Bolt Size | M10 |
| Body Height | 2 in |
| Type of Bearing | Ball (Open) |
| Pillow Block Type | Single Bearing Version |
| Travel Distance | Up to 10 ft/sec |
| Corrosion Resistant | Optional |
| Self Aligning | Yes |
| Overall Length | 2.810 in |
| Flange Thickness | 0.38 in |
| Seals | Both Ends |
| Dynamic Load Rating | 780.00 lbf |
| Width At Base | 3 1/4 in |
| Body Width | 2.44 in |
| Temperature Range [Max] | 185 °F |
| Shaft Dia. | 1 in |
| Center Line to Base Dimension | 1.187 in |
| Bolt Hole Size | 0.22 in |
| Bore Type | Open Diameter |
| Overall Width | 3 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 662486102021 |

