- 1.25" Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
| Corrosion Resistant | Optional |
| Bolt Hole Size | 0.22 in |
| Recommended Shafting Class | L |
| Travel Distance | Up to 10 ft/sec |
| Type of Bearing | Ball (Closed) |
| Flange Thickness | 0.44 in |
| Width At Base | 4 in |
| Center Line to Base Dimension | 1.500 in |
| Inch/Metric | Inch |
| Pillow Block Material | Aluminum |
| Temperature Range [Max] | 185 °F |
| Overall Width | 4 in |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Self Aligning | Yes |
| Body Width | 3 in |
| Overall Height | 2 13/16 in |
| Bolt Size | M10 |
| Bore Type | Fixed Diameter |
| Overall Length | 3 5/8 in |
| Preload | Yes |
| Body Height | 2 1/2 in |
| Shaft Dia. | 1 1/4 in |
| Dynamic Load Rating | 1,500.00 lbf |
| Length Bolt Center | 2.000 in |
| Weight | 2.5 LB |
| EAN or UPC | 662486102045 |

