- 1.5" Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
| Self Aligning | Yes |
| Body Width | 3 1/2 in |
| Dynamic Load Rating | 2,000.00 lbf |
| Center Line to Base Dimension | 1.750 in |
| Recommended Shafting Class | L |
| Body Height | 2.88 in |
| Bore Type | Fixed Diameter |
| Seals | Both Ends |
| Inch/Metric | Inch |
| Bolt Size | 1/4 in |
| Temperature Range [Max] | 185 °F |
| Length Bolt Center | 2.500 in |
| Flange Thickness | 1/2 in |
| Overall Height | 3 1/4 in |
| Type of Bearing | Ball (Closed) |
| Overall Width | 4 3/4 in |
| Shaft Dia. | 1 1/2 in |
| Pillow Block Material | Aluminum |
| Overall Length | 4 in |
| Bolt Hole Size | 0.28 in |
| Preload | Yes |
| Pillow Block Type | Single Bearing Version |
| Width At Base | 4 3/4 in |
| Corrosion Resistant | Optional |
| Travel Distance | Up to 10 ft/sec |
| Weight | 3.8 LB |
| EAN or UPC | 662486102090 |

