- 2: Bore
- Super Ball Bushing™ Bearing
| Body Width | 4.69 in |
| Bolt Size | 3/8 in |
| Travel Distance | Up to 10 ft/sec |
| Preload | Yes |
| Type of Bearing | Ball (Open) |
| Length Bolt Center | 3.250 in |
| Bore Type | Open Diameter |
| Self Aligning | Yes |
| Center Line to Base Dimension | 2.125 in |
| Overall Height | 3 5/8 in |
| Corrosion Resistant | Optional |
| Bolt Hole Size | 0.41 in |
| Shaft Dia. | 2 in |
| Flange Thickness | 0.63 in |
| Dynamic Load Rating | 2,350.00 lbf |
| Width At Base | 6 in |
| Overall Length | 4 3/4 in |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Body Height | 3.63 in |
| Inch/Metric | Inch |
| Overall Width | 6 in |
| Pillow Block Type | Single Bearing Version |
| Temperature Range [Max] | 185 °F |
| Weight | 6.0 LB |
| EAN or UPC | 662486102182 |

