- 0.25 Bore, Fixed Diameter, Super Ball Bushing™ Bearing, Aluminum
| Bolt Hole Size | 0.16 in |
| Overall Length | 1.190 in |
| Length Bolt Center | 0.750 in |
| Recommended Shafting Class | L |
| Body Width | 1 in |
| Shaft Dia. | 1/4 in |
| Overall Width | 1.63 in |
| Bore Type | Fixed Diameter |
| Bolt Size | #6 |
| Center Line to Base Dimension | 0.438 in |
| Self Aligning | Yes |
| Flange Thickness | 0.19 in |
| Pillow Block Material | Aluminum |
| Pillow Block Type | Single Bearing Version |
| Preload | Yes |
| Inch/Metric | Inch |
| Travel Distance | Up to 10 ft/sec |
| Type of Bearing | Ball (Closed) |
| Corrosion Resistant | Optional |
| Dynamic Load Rating | 60.00 lbf |
| Seals | Both Ends |
| Temperature Range [Max] | 185 °F |
| Overall Height | 0.810 in |
| Width At Base | 1.63 in |
| Body Height | 3/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 662486102199 |

