These closed-type bearings are for end applications. The AL6061 makes this bearing product line perfect for replacing plain bearings in high temperature applications (max. 185 °F).
applications
End supported applications for spanning or bridging a gap
features
Easily mounted and secured with four mounting bolts (sizes 1/4" and 3/8" secured with two mounting bolts)
Available with standard lubrication access
Corrosion-resistant
Available in sizes 1/4" to 2" diameter
Travel speeds up to 10 ft/sec
Available with or without diameter adjustment capability
Type of Bearing
Ball (Closed)
Self Aligning
Yes
Width At Base
2 in
Overall Width
2 in
Pillow Block Material
Aluminum
Preload
Yes
Bolt Size
#6
Dynamic Load Rating
179 lbf
Overall Length
1.69 in
Flange Thickness
1/4 in
Body Width
1.38 in
Recommended Shafting Class
L
Body Height
1.13 in
Corrosion Resistant
Yes
Seals
Both Ends
Inch/Metric
Inch
Overall Height
1.25 in
Bolt Hole Size
0.16 in
Shaft Dia.
0.5 in
Length Bolt Center
1 in
Bore Type
Fixed Diameter
Pillow Block Type
Single Bearing Version
Weight
0.2 LB
EAN or UPC
662486259589
We're here for you
with Service Centers across the country - We have your back