Thomson Industries
SPB8ADJ
Super Ball Bushing® Bearing w/ Single Adjustable Type Pillow Block
Item #101197344
- 0.5 Bore, Adjustable Diameter, Super Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Diameter adjustment capability
| Bolt Hole Size | 0.16 in |
| Corrosion Resistant | Optional |
| Flange Thickness | 1/4 in |
| Bolt Size | #6 |
| Body Height | 1.13 in |
| Pillow Block Material | Aluminum |
| Type of Bearing | Ball (Closed) |
| Seals | Both Ends |
| Length Bolt Center | 1 in |
| Body Width | 1.38 in |
| Overall Width | 2 in |
| Preload | Yes |
| Bore Type | Adjustable Diameter |
| Load Capacity | 255 lbs |
| Self Aligning | Yes |
| Recommended Shafting Class | L |
| Overall Length | 1.69 in |
| Dynamic Load Rating | N/A |
| Shaft Dia. | 0.5 in |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Width At Base | 2 in |
| Overall Height | 1.25 in |
| Weight | 0.23 LB |
| EAN or UPC | 662486102274 |
