- 0.5 Bore, Super Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bolt Size | #6 |
| Dynamic Load Rating | 230.00 lbf |
| Seals | Both Ends |
| Width At Base | 2 in |
| Travel Distance | Up to 10 ft/sec |
| Overall Height | 1 1/8 in |
| Length Bolt Center | 1.000 in |
| Body Height | 1.13 in |
| Pillow Block Type | Single Bearing Version |
| Type of Bearing | Ball (Open) |
| Bolt Hole Size | 0.16 in |
| Inch/Metric | Inch |
| Center Line to Base Dimension | 0.687 in |
| Pillow Block Material | Aluminum |
| Shaft Dia. | 1/2 in |
| Recommended Shafting Class | L |
| Overall Width | 2 in |
| Temperature Range [Max] | 185 °F |
| Corrosion Resistant | Optional |
| Overall Length | 1 1/2 in |
| Self Aligning | Yes |
| Flange Thickness | 1/4 in |
| Preload | Yes |
| Body Width | 1.44 in |
| Bore Type | Open Diameter |
| Weight | 0.2 LB |
| EAN or UPC | 662486102298 |

