- Single Closed Metric Pillow Block
- 25 mm Shaft Dia.
- 67 mm L x 78 mm W x 60 mm H
- 3,950 lbf Dynamic Load Rating
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 3950 lbf |
| Type of Bearing | Ball (Closed) |
| Shaft Dia. | 25 mm |
| Overall Width | 78 mm |
| Bore Type | Round Bore, Metric Type |
| Overall Height | 60 mm |
| Overall Length | 67 mm |
| Pillow Block Type | Single Closed Metric |
| Inch/Metric | Metric |
| Weight | 0.67 LB |
| EAN or UPC | 662486261841 |

