- 12 mm Bore
- Twin Bearing Version
- Open Diameter
- Ball (Open)
- Aluminum Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning in all directions
- Easily mounted and secured with four mounting bolts
- Standard integral double-acting seals retain lubrication and keep out contaminants
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bearing Length | 65 mm |
| Pillow Block Type | Twin Open Metric |
| Type of Bearing | Ball (Open) |
| Seals | None |
| Width At Base | 43 mm |
| Bolt Size | M4 |
| Preload | Yes |
| Body Width | 43 mm |
| Bolt Hole Size | 4.3 mm |
| Shaft Dia. | 12 mm |
| Length Bolt Center | 56 mm |
| Overall Width | 43 mm |
| Load Capacity | 262 lbs |
| Seal Material | Hytrel |
| Corrosion Resistant | No |
| Bore Type | Open Diameter |
| Base Width | 43 mm |
| Dynamic Load Rating | 238 lbf |
| Inch/Metric | Metric |
| Overall Length | 76 mm |
| Flange Thickness | N/A |
| Body Height | 28 mm |
| Self Aligning | No |
| Slot Opening - Angle | 70 ° |
| Overall Height | 28 mm |
| Recommended Shafting Class | M |
| Pillow Block Material | Aluminum |
| Slot Opening - Width | 7 mm |
| Weight | 0.22 LB |
| EAN or UPC | 662486110668 |

