- Standard Pre-Drilled Shaft Support Rail For 0.75 Inch Diameter Shaft, 72 Inches Long
description
- These shaft supports simplify mounting of Thomson 60 case-hardened and ground LinearRace shafts for use with Thomson Ball Bushing™ bearings or Thomson Roundway™ bearings.
features
- Lightweight, high strength aluminum alloy construction
- Simplify shaft mounting
- Can be used horizontally or vertically, and in many different arrangements
- Predrilled holes to simplify shaft mounting
| Screw Size | 10-32 |
| Mounting Bolt Size | 10-32 x 7/8 |
| Base Width | 1 3/4 in |
| Mounting Holes Length Center to Center | 6 in |
| Mounting Distance End of Shaft to Hole | 3 in |
| Mounting Hole Size | 0.221 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Base Height | 1/4 in |
| Shaft Dia. | 0.75 in |
| Length | 72 in |
| Mounting Holes Width Center to Center | 1.25 in |
| Height | 1.126 in |
| Bolt Size | 10-32 x 7/8 |
| Bolt Hole Size | 0.221 in |
| Rail Support Style | Standard Pre-Drilled |
| Weight | 5.6 LB |
| EAN or UPC | 662486266228 |

