- Standard Pre-Drilled Shaft Support Rail For 1 1/4 Inch Diameter Shaft, 72 Inches Long
description
- These shaft supports simplify mounting of Thomson 60 case-hardened and ground LinearRace shafts for use with Thomson Ball Bushing™ bearings or Thomson Roundway™ bearings.
features
- Lightweight, high strength aluminum alloy construction
- Simplify shaft mounting
- Can be used horizontally or vertically, and in many different arrangements
- Predrilled holes to simplify shaft mounting
| Mounting Hole Size | 0.34 mm |
| Height | 1 5/8 in |
| Mounting Holes Width Center to Center | 1.88 in |
| Length | 72 in |
| Base Height | 0.31 in |
| Shaft Dia. | 1.25 in |
| Mounting Bolt Size | 5/16-18 x 1 3/4 |
| Rail Support Style | Standard Pre-Drilled |
| Mounting Distance End of Shaft to Hole | 3 in |
| Bolt Hole Size | 0.34 in |
| Base to Center Height of Shaft | 2 1/8 in |
| Base Width | 2 1/2 in |
| Bolt Size | 5/16 in |
| Mounting Holes Length Center to Center | 6 in |
| Weight | 10.6 LB |
| EAN or UPC | 662486266549 |

