- Standard Pre-Drilled Shaft Support Rail For 1.5 Inch Diameter Shaft, 48 Inches Long
description
- These shaft supports simplify mounting of Thomson 60 Case® hardened and ground LinearRace shafts for use with Thomson Ball Bushing® bearings or Thomson Roundway® bearings.
features
- Simplify shaft mounting
- Eliminates many problems encountered in the designing and the manufacturing of shaft supporting devices
- Can be used horizontally or vertically, and in many different arrangements
- Suitable for use with open Ball Bushing bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- These rails are nonadjustable - shimming or grouting is suggested for high precision applications to eliminate variations in the surface of the base, or the tolerances between rail sections
| Base Height | 3/8 in |
| Shaft Dia. | 1 1/2 in |
| Mounting Hole Size | 0.406 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Mounting Bolt Size | 3/8-16 x 2 |
| Mounting Distance End of Shaft to Hole | 4 in |
| Mounting Holes Width Center to Center | 2.25 in |
| Bolt Hole Size | 0.343 in |
| Rail Support Style | Standard Pre-Drilled |
| Bolt Size | 5/16 in |
| Mounting Holes Length Center to Center | 8 in |
| Length | 48 in |
| Height | 1.876 in |
| Base Width | 3 in |
| Weight | 10.1 LB |
| EAN or UPC | 662486266686 |

