- 1 1/2" Nominal Shaft Diameter Shaft Support Rail 24" Long
features
- Lightweight, high strength aluminum alloy construction
- Simplify shaft mounting
- Can be used horizontally or vertically, and in many different arrangements
| Bolt Size | 5/16 in |
| Base Width | 3 in |
| Base Height | 3/8 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Bolt Hole Size | 0.343 in |
| Mounting Holes Width Center to Center | N/A |
| Shaft Dia. | 1.5 in |
| Height | 1 3/4 in |
| Base to Center Height of Shaft | 2 1/2 in |
| Mounting Holes Length Center to Center | N/A |
| Mounting Hole Size | N/A |
| Rail Support Style | Standard Blank |
| Length | 24 in |
| Screw Size | N/A |
| Mounting Bolt Size | N/A |
| Weight | 5.0 LB |
| EAN or UPC | 662486102380 |

