- 0.625" Shaft Diameter
- Steel
- Class L
- 36" Long
- Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Height Mounting Surface to Shaft Center | 1 1/8 in |
| Base Height | 1/4 in |
| Mounting Holes Length Center to Center | 4 in |
| Shaft Class (Tolerance) | L |
| Unit Mass (Pounds/Feet) | 1.83 |
| Shaft Dia. | 0.625 in |
| Length | 36 in |
| Shaft Material | Alloy Steel |
| Mounting Holes Width Center to Center | 1.125 in |
| Mounting Distance End of Shaft to Hole | 2 in |
| Base Width | 1 5/8 in |
| Mounting Hole Size (Text) | .193 |
| Weight | 5.49 LB |

