- 0.75" Shaft Diameter
- Steel
- Class L
- 24" Long
- Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Shaft Class (Tolerance) | L |
| Unit Mass (Pounds/Feet) | 2.5 |
| Height Mounting Surface to Shaft Center | 1.5 in |
| Base Height | 1/4 in |
| Shaft Dia. | 0.75 in |
| Mounting Distance End of Shaft to Hole | 3 in |
| Shaft Material | Alloy Steel |
| Mounting Holes Length Center to Center | 6 in |
| Length | 24 in |
| Base Width | 1 3/4 in |
| Mounting Hole Size (Text) | .221 |
| Mounting Holes Width Center to Center | 1.25 in |
| Weight | 5.0 LB |

