- 0.5" Shaft Diameter
- Stainless Steel
- Class L
- 28" Long
- Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Base Height | 0.188 in |
| Mounting Holes Width Center to Center | 1 in |
| Unit Mass (Pounds/Feet) | 1.26 |
| Shaft Class (Tolerance) | L |
| Mounting Hole Size (Text) | .169 |
| Base Width | 1 1/2 in |
| Mounting Holes Length Center to Center | 4 in |
| Shaft Material | Stainless Steel |
| Mounting Distance End of Shaft to Hole | 2 in |
| Shaft Dia. | 0.5 in |
| Length | 28 in |
| Height Mounting Surface to Shaft Center | 1 1/8 in |
| Weight | 2.94 LB |

