- 12mm Shaft Diameter
- Steel
- Class M
- 600mm Long
- Metric Shaft Support Rail Assembly
features
- Instant bolt-down installation
- Base mounting holes spaced evenly along the overall length of the assembly
- Lightweight, high strength aluminum alloy construction
- Can be used horizontally or vertically, and in many different arrangements
| Base Width | 43 mm |
| Unit Mass (Pounds/Feet) | 4.06 |
| Height Mounting Surface to Shaft Center | 28 mm |
| Mounting Holes Length Center to Center | 120 mm |
| Length | 600.000 mm |
| Mounting Distance End of Shaft to Hole | 60 mm |
| Base Height | 5 mm |
| Mounting Holes Width Center to Center | 29 mm |
| Shaft Dia. | 12 mm |
| Shaft Material | Alloy Steel |
| Mounting Hole Size (Text) | 4.5 |
| Shaft Class (Tolerance) | M |
| Weight | 5.371 LB |

