- 16 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
features
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can be adjusted to take out diametrical clearance
- Available in both imperial and metric sizes
| Style of Bearing | Closed |
| Self Aligning | Yes |
| Type of Bearing | Ball |
| Distance Between O-Rings | N/A |
| Seal Material | N/A |
| Length | 36 mm |
| Material | Delrin |
| Shaft Dia. | 16 mm |
| Corrosion Resistant | No |
| Seals | None |
| Accuracy Class | Precision |
| Recommended Shafting Class | MM |
| Mounting Hole Size | N/A |
| Length Thru Mounting Hole | N/A |
| Preload | Yes |
| Inch/Metric | Metric |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 1.3 mm |
| O.D. | 26 mm |
| Center to Shaft | N/A |
| Dynamic Load Rating | 495.00 lbf |
| Distance Between Retaining Rings | 24.6 mm |
| Weight | 0.03 LB |
| EAN or UPC | 662486108313 |

