- 20 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing w/Two Seals
features
- Double lip integral wipers that keep out dirt while retaining lubrication
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Self-aligning
| Accuracy Class | Precision |
| Static Load Rating [Max] | 3e-037 lbf |
| Self Aligning | Yes |
| Center to Shaft | N/A |
| Style of Bearing | Closed |
| Dynamic Load Rating | 899 lbf |
| Inch/Metric | Metric |
| Recommended Shafting Class | MM |
| Mounting Hole Size | N/A |
| Trunion Type | N/A |
| Seals | Both Ends |
| Corrosion Resistant | No |
| O.D. | 32 mm |
| Distance Between O-Rings | N/A |
| Length Thru Mounting Hole | N/A |
| Seal Material | Buna-N |
| Retaining Ring Groove Width | 1.6 mm |
| Type of Bearing | Ball |
| Shaft Dia. | 20 mm |
| Distance Between Retaining Rings | 31.2 mm |
| Material | Delrin |
| Preload | Yes |
| Length | 45 mm |
| Weight | 0.066 LB |
| EAN or UPC | 662486267560 |

