- 25 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
features
- Interchangeable with industry-standard ball bearings
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Trunion Type | N/A |
| Length | 58 mm |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Dynamic Load Rating | 1,506.00 lbf |
| Material | Delrin |
| Corrosion Resistant | No |
| Distance Between Retaining Rings | 43.7 mm |
| Self Aligning | Yes |
| Preload | Yes |
| Mounting Hole Size | N/A |
| Seals | None |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | MM |
| Center to Shaft | N/A |
| Retaining Ring Groove Width | 1.85 mm |
| Shaft Dia. | 25 mm |
| Accuracy Class | Precision |
| O.D. | 40 mm |
| Style of Bearing | Closed |
| Length Thru Mounting Hole | N/A |
| Inch/Metric | Metric |
| Weight | 0.14 LB |
| EAN or UPC | 662486110347 |

