- 25 mm Nominal Shaft Dia
- Fixed Dia
- Ball (Open) Linear Bearing w/Seal One End
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Double lip integral wipers that keep out dirt while retaining lubrication
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
| Self Aligning | No |
| Seal Material | Hytrel |
| O.D. | 40 mm |
| Slot Opening - Angle | 60 ° |
| Style of Bearing | Open |
| Corrosion Resistant | No |
| Material | Delrin |
| Dynamic Load Rating | 1506 lbf |
| Shaft Dia. | 25 mm |
| Trunion Type | N/A |
| Distance Between Retaining Rings | 43.7 mm |
| Retaining Ring Groove Width | 1.85 mm |
| Recommended Shafting Class | M |
| Slot Opening - Width | 12.5 mm |
| Accuracy Class | Precision |
| Preload | Yes |
| Seals | Both Ends |
| Inch/Metric | Metric |
| Length | 58 mm |
| Type of Bearing | Ball |
| Weight | 0.11 LB |
| EAN or UPC | 662486267706 |

