- 40 mm Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
features
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Dia. | 40 mm |
| Retaining Ring Groove Width | 2.15 mm |
| Accuracy Class | Precision |
| Preload | Yes |
| Corrosion Resistant | No |
| Self Aligning | Yes |
| Material | Delrin |
| Type of Bearing | Ball |
| Distance Between O-Rings | N/A |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Length | 80 mm |
| Inch/Metric | Metric |
| Seal Material | N/A |
| Distance Between Retaining Rings | 60.3 mm |
| Recommended Shafting Class | MM |
| Mounting Hole Size | N/A |
| Dynamic Load Rating | 3080 lbf |
| O.D. | 62 mm |
| Trunion Type | N/A |
| Style of Bearing | Closed |
| Seals | None |
| Weight | 0.39 LB |
| EAN or UPC | 662486110361 |

