Skip to content Skip to navigation menu
Metric Super Smart Ball Bushing® Bearing

SSEM40W

Metric Super Smart Ball Bushing® Bearing
Item #101197553
  • 40 mm Bore
  • Fixed Diameter
  • Closed Type
  • Super Smart Ball Bushing™ Bearing w/One Seal
Metric Super Smart Ball Bushing® Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Bore
  • Fixed Diameter
  • Closed Type
  • Super Smart Ball Bushing™ Bearing w/One Seal

features

  • Maintains diametrical fit up when installed in housings that are soft or slightly out of round
  • Double lip integral wipers that keep out dirt while retaining lubrication
  • Increased travel life
  • Self-aligning
  • Twice the load carrying capacity
Shaft Dia. 40 mm
Distance Between O-Rings N/A
Seals One End
Length 80 mm
Static Load Rating [Max] 3e-037 lbf
Seal Material N/A
Length Thru Mounting Hole N/A
O.D. 62 mm
Style of Bearing Closed
Center to Shaft N/A
Distance Between Retaining Rings 60.3 mm
Dynamic Load Rating 3080 lbf
Trunion Type N/A
Corrosion Resistant No
Material Delrin
Retaining Ring Groove Width 2.15 mm
Type of Bearing Ball
Recommended Shafting Class MM
Self Aligning Yes
Inch/Metric Metric
Preload Yes
Mounting Hole Size N/A
Accuracy Class Precision
Weight 0.39 LB
EAN or UPC 662486268192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison