- 40 mm Bore
- Single Bearing Version
- Fixed Diameter
- Ball (Closed)
- Aluminum Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Seal Material | Hytrel |
| Body Width | 78 mm |
| Bolt Size | M12 |
| Recommended Shafting Class | M |
| Inch/Metric | Metric |
| Self Aligning | Yes |
| Bore Type | Fixed Diameter |
| Overall Height | 91 mm |
| Length Bolt Center | 58 mm |
| Shaft Dia. | 40 mm |
| Overall Length | 91 mm |
| Preload | Yes |
| Load Capacity | 3372 lbs |
| Bolt Hole Size | 10.5 mm |
| Width At Base | 78 mm |
| Corrosion Resistant | No |
| Flange Thickness | N/A |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Dynamic Load Rating | 3079 lbf |
| Pillow Block Material | Aluminum |
| Bearing Length | 80 mm |
| Body Height | 78 mm |
| Base Width | 78 mm |
| Type of Bearing | Ball (Closed) |
| Overall Width | 108 mm |
| Weight | 1.8 LB |
| EAN or UPC | 662486110521 |

