Skip to content Skip to navigation menu
Super Smart Ball Bushing® Bearing

SSU10OPNWW

Super Smart Ball Bushing® Bearing
Item #101197600
  • 0.625" Bore
  • Fixed Diameter
  • Open Type
  • Super Smart Ball Bushing™ Bearing w/Two Seals
Super Smart Ball Bushing® Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" Bore
  • Fixed Diameter
  • Open Type
  • Super Smart Ball Bushing™ Bearing w/Two Seals

applications

  • Continuously supported applications where maximum rigidity and stiffness are required

features

  • Self-aligning
  • Twice the load carrying capacity
  • Increased travel life
  • Maintains diametrical fit up when installed in housings that are soft or slightly out of round
  • Double lip integral wipers that keep out dirt while retaining lubrication
Distance Between O-Rings N/A
Trunion Type N/A
Dynamic Load Rating 620 lbf
Style of Bearing Open
Slot Opening - Width 0.34 in
Static Load Rating [Max] 3e-037 lbf
Mounting Hole Size N/A
Self Aligning Yes
Length 1 1/2 in
O.D. 1.125 in
Recommended Shafting Class L
Corrosion Resistant Optional
Inch/Metric Inch
Slot Opening - Angle 30 °
Shaft Dia. 0.625 in
Accuracy Class Precision
Material Delrin
Preload Yes
Length Thru Mounting Hole N/A
Distance Between Retaining Rings 1.11 in
Seals Both Ends
Center to Shaft N/A
Type of Bearing Ball
Seal Material Buna-N
Retaining Ring Groove Width 0.055 in
Weight 0.09 LB
EAN or UPC 662486276692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison