- 0.750" Bore
- Precision
- Fixed Diameter
- Closed Series
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Length | 1 5/8 in |
| Accuracy Class | Precision |
| Self Aligning | Yes |
| Mounting Hole Size | N/A |
| Trunion Type | N/A |
| Shaft Dia. | 0.75 in |
| Type of Bearing | Ball |
| Style of Bearing | Closed |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 1.27 in |
| Inch/Metric | Inch |
| Material | Delrin |
| Center to Shaft | N/A |
| O.D. | 1.25 in |
| Preload | Yes |
| Seals | None |
| Dynamic Load Rating | 1,130.00 lbf |
| Corrosion Resistant | Optional |
| Retaining Ring Groove Width | 0.055 in |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| Weight | 0.16 LB |
| EAN or UPC | 662486109853 |

