- 0.750" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Can be adjusted to take out diametrical clearance
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Dynamic Load Rating | 1,130.00 lbf |
| Slot Opening - Width | 0.41 in |
| Retaining Ring Groove Width | 0.055 in |
| Seals | None |
| Length Thru Mounting Hole | N/A |
| Distance Between Retaining Rings | 1.27 in |
| Shaft Dia. | 0.75 in |
| Style of Bearing | Open |
| Mounting Hole Size | N/A |
| O.D. | 1.25 in |
| Recommended Shafting Class | L |
| Trunion Type | N/A |
| Material | Delrin |
| Preload | Yes |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | Optional |
| Center to Shaft | N/A |
| Type of Bearing | Ball |
| Slot Opening - Angle | 30 ° |
| Length | 1 5/8 in |
| Self Aligning | Yes |
| Seal Material | N/A |
| Weight | 0.13 LB |
| EAN or UPC | 662486109907 |

