- 0.750" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing w/Two Seals
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning
- Twice the load carrying capacity
- Double lip integral wipers that keep out dirt while retaining lubrication
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
| Length Thru Mounting Hole | N/A |
| Self Aligning | Yes |
| Center to Shaft | N/A |
| Distance Between Retaining Rings | 1.27 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Length | 1 5/8 in |
| Seal Material | Buna-N |
| Distance Between O-Rings | N/A |
| Slot Opening - Angle | 30 ° |
| Mounting Hole Size | N/A |
| Recommended Shafting Class | L |
| Shaft Dia. | 0.75 in |
| Dynamic Load Rating | 1130 lbf |
| Corrosion Resistant | Optional |
| Retaining Ring Groove Width | 0.055 in |
| O.D. | 1.25 in |
| Accuracy Class | Precision |
| Seals | Both Ends |
| Type of Bearing | Ball |
| Slot Opening - Width | 0.41 in |
| Inch/Metric | Inch |
| Trunion Type | N/A |
| Preload | Yes |
| Style of Bearing | Open |
| Material | Delrin |
| Weight | 0.13 LB |
| EAN or UPC | 662486277293 |

