- 1.000" Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- End supported applications for spanning or bridging a gap
features
- Available in both imperial and metric sizes
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Distance Between Retaining Rings | 1.886 in |
| Recommended Shafting Class | L |
| Style of Bearing | Closed |
| Shaft Dia. | 1 in |
| Accuracy Class | Precision |
| Seals | None |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Self Aligning | Yes |
| Length | 2 1/4 in |
| Length Thru Mounting Hole | N/A |
| Center to Shaft | N/A |
| Preload | Yes |
| Retaining Ring Groove Width | 0.068 in |
| Material | Delrin |
| Inch/Metric | Inch |
| Corrosion Resistant | Optional |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| O.D. | 1.5625 in |
| Dynamic Load Rating | 1,900.00 lbf |
| Weight | 0.29 LB |
| EAN or UPC | 662486109860 |

