- 1.500" Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- End supported applications for spanning or bridging a gap
features
- Interchangeable with industry-standard ball bearings
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Self Aligning | Yes |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Optional |
| Style of Bearing | Closed |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 3,880.00 lbf |
| Seal Material | N/A |
| Center to Shaft | N/A |
| Material | Delrin |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Preload | Yes |
| Type of Bearing | Ball |
| O.D. | 2.375 in |
| Shaft Dia. | 1.5 in |
| Distance Between Retaining Rings | 2.422 in |
| Length | 3 in |
| Retaining Ring Groove Width | 0.086 in |
| Seals | None |
| Distance Between O-Rings | N/A |
| Weight | 0.99 LB |
| EAN or UPC | 662486109884 |

