- 1.500" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Available in both imperial and metric sizes
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Accuracy Class | Precision |
| Length Thru Mounting Hole | N/A |
| Recommended Shafting Class | L |
| Corrosion Resistant | Optional |
| Distance Between O-Rings | N/A |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Seals | None |
| Trunion Type | N/A |
| Seal Material | N/A |
| Mounting Hole Size | N/A |
| Distance Between Retaining Rings | 2.422 in |
| Retaining Ring Groove Width | 0.086 in |
| O.D. | 2.375 in |
| Slot Opening - Angle | 30 ° |
| Self Aligning | Yes |
| Dynamic Load Rating | 3,880.00 lbf |
| Style of Bearing | Open |
| Length | 3 in |
| Preload | Yes |
| Slot Opening - Width | 0.74 in |
| Shaft Dia. | 1.5 in |
| Material | Delrin |
| Center to Shaft | N/A |
| Weight | 0.8 LB |
| EAN or UPC | 662486109938 |

