- 1.500" Bore
- Fixed Diameter
- Closed Type
- Super Smart Ball Bushing™ Bearing w/Two Seals
applications
- End supported applications for spanning or bridging a gap
features
- Double lip integral wipers that keep out dirt while retaining lubrication
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
| Preload | Yes |
| Seal Material | Buna-N |
| Shaft Dia. | 1.5 in |
| Distance Between Retaining Rings | 2.422 in |
| Inch/Metric | Inch |
| Type of Bearing | Ball |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.086 in |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | Optional |
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Material | Delrin |
| Mounting Hole Size | N/A |
| Length | 3 in |
| Style of Bearing | Closed |
| O.D. | 2.375 in |
| Dynamic Load Rating | 3880 lbf |
| Static Load Rating [Max] | 3e-037 lbf |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Seals | Both Ends |
| Weight | 0.99 LB |
| EAN or UPC | 662486278665 |

