- 0.500" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing
description
- This new, patented, self-aligning linear bearing provides twice the load carrying capacity or eight times the travel life of the industry standard. This dramatic increase in load capacity allows for the use of less expensive drive motors, linkages, gears and ball screws. The unique design allows the bearing to maintain its diametrical fit when installed in housings that are soft or slightly out of round.
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Can be mounted in a customized housing
- Travel speeds up to 10 ft/sec
- Interchangeable with industry-standard ball bearings
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Available in both imperial and metric sizes
| Recommended Shafting Class | L |
| Center to Shaft | N/A |
| Corrosion Resistant | Optional |
| Length | 1 1/4 in |
| Self Aligning | Yes |
| Slot Opening - Width | 0.31 in |
| Preload | Yes |
| Mounting Hole Size | N/A |
| Shaft Dia. | 0.5 in |
| Length Thru Mounting Hole | N/A |
| Material | Delrin |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| Seal Material | N/A |
| Type of Bearing | Ball |
| Distance Between Retaining Rings | 1.022 in |
| Accuracy Class | Precision |
| Trunion Type | N/A |
| Style of Bearing | Open |
| Slot Opening - Angle | 40 ° |
| Retaining Ring Groove Width | 0.05 in |
| Dynamic Load Rating | 360.00 lbf |
| Distance Between O-Rings | N/A |
| Seals | None |
| Weight | 0.07 LB |
| EAN or UPC | 662486278719 |

