- 0.500" Bore
- Fixed Diameter
- Open Type
- Super Smart Ball Bushing™ Bearing w/Two Seals
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Self-aligning
- Twice the load carrying capacity
- Increased travel life
- Maintains diametrical fit up when installed in housings that are soft or slightly out of round
- Double lip integral wipers that keep out dirt while retaining lubrication
| Corrosion Resistant | Optional |
| Seals | Both Ends |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| Seal Material | Buna-N |
| Dynamic Load Rating | 360 lbf |
| Inch/Metric | Inch |
| Slot Opening - Angle | 40 ° |
| Self Aligning | Yes |
| Trunion Type | N/A |
| O.D. | 0.875 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Center to Shaft | N/A |
| Shaft Dia. | 0.5 in |
| Mounting Hole Size | N/A |
| Preload | Yes |
| Length | 1 1/4 in |
| Style of Bearing | Open |
| Recommended Shafting Class | L |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.05 in |
| Slot Opening - Width | 0.31 in |
| Distance Between Retaining Rings | 1.022 in |
| Material | Delrin |
| Weight | 0.07 LB |
| EAN or UPC | 662486278825 |

