Thomson Industries
SSUFB16
Super Smart Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197650
- 1" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Corrosion Resistant | Optional |
| Pillow Block Type | Single Bearing Version |
| Pillow Block Material | Aluminum |
| Preload | Yes |
| Load Capacity | 1900 lbs |
| Overall Height | 2.75 in |
| Bore Type | Fixed Diameter |
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Recommended Shafting Class | L |
| Type of Bearing | Ball (Closed) |
| Self Aligning | Yes |
| Seals | Both Ends |
| Dynamic Load Rating | N/A |
| Overall Length | 2.81 in |
| Overall Width | 2 3/4 in |
| Weight | 0.22 LB |
| EAN or UPC | 662486110187 |
