Thomson Industries
SSUPB16
Super Smart Ball Bushing® Bearing w/ Single Type Pillow Block
Item #101197658
- 1" Bore, Fixed Diameter, Super Smart Ball Bushing™ Bearing, Aluminum
applications
- End supported applications for spanning or bridging a gap
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Type of Bearing | Ball (Closed) |
| Overall Length | 2.81 in |
| Recommended Shafting Class | L |
| Load Capacity | 1900 lbs |
| Dynamic Load Rating | N/A |
| Bolt Size | M10 |
| Length Bolt Center | 1.75 in |
| Inch/Metric | Inch |
| Overall Height | 2.19 in |
| Corrosion Resistant | Optional |
| Bore Type | Fixed Diameter |
| Shaft Dia. | 1 in |
| Pillow Block Material | Aluminum |
| Overall Width | 3 1/4 in |
| Flange Thickness | 0.38 in |
| Self Aligning | Yes |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Bolt Hole Size | 0.22 in |
| Body Height | 1.94 in |
| Width At Base | 3 1/4 in |
| Preload | Yes |
| Body Width | 2.38 in |
| Weight | 1.2 LB |
| EAN or UPC | 662486109990 |
