Thomson Industries
SSUPBO10
Super Smart Ball Bushing® Bearing w/ Single Open Type Pillow Block
Item #101197672
- 5/8" Shaft Diameter
- Single Bearing Open Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Overall Length | 1.75 in |
| Type of Bearing | Ball (Open) |
| Preload | Yes |
| Corrosion Resistant | Optional |
| Overall Width | 2 1/2 in |
| Flange Thickness | 0.28 in |
| Bolt Size | #8 |
| Recommended Shafting Class | L |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Pillow Block Type | Single Bearing Version |
| Dynamic Load Rating | N/A |
| Overall Height | 1.44 in |
| Shaft Dia. | 0.625 in |
| Pillow Block Material | Aluminum |
| Load Capacity | 620 lbs |
| Seals | Both Ends |
| Bore Type | Open Diameter |
| Weight | 0.41 LB |
| EAN or UPC | 662486110026 |
