Thomson Industries
SSUPBO12
Super Smart Ball Bushing® Bearing w/ Single Open Type Pillow Block
Item #101197674
- 0.75" Bore
- Super Smart Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Dynamic Load Rating | N/A |
| Width At Base | 2 3/4 in |
| Overall Length | 1.88 in |
| Type of Bearing | Ball (Open) |
| Inch/Metric | Inch |
| Flange Thickness | 0.31 in |
| Bolt Hole Size | 0.19 in |
| Bore Type | Open Diameter |
| Body Width | 1.94 in |
| Pillow Block Type | Single Bearing Version |
| Bolt Size | #8 |
| Seals | Both Ends |
| Preload | Yes |
| Self Aligning | Yes |
| Overall Height | 1.5625 in |
| Length Bolt Center | 1.25 in |
| Pillow Block Material | Aluminum |
| Load Capacity | 1130 lbs |
| Corrosion Resistant | Optional |
| Shaft Dia. | 0.75 in |
| Overall Width | 2 3/4 in |
| Body Height | 1.56 in |
| Recommended Shafting Class | L |
| Weight | 0.51 LB |
| EAN or UPC | 662486110033 |
