Thomson Industries
SSUPBO20
Super Smart Ball Bushing® Bearing w/ Single Open Type Pillow Block
Item #101197677
- 1.25" Bore,Super Smart Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Body Width | 3.13 in |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Width At Base | 4 in |
| Inch/Metric | Inch |
| Length Bolt Center | 2 in |
| Body Height | 2.56 in |
| Overall Width | 4 in |
| Overall Length | 3.375 in |
| Shaft Dia. | 1.25 in |
| Overall Height | 2.56 in |
| Seals | Both Ends |
| Bolt Hole Size | 0.22 in |
| Bore Type | Open Diameter |
| Type of Bearing | Ball (Open) |
| Flange Thickness | 0.44 in |
| Preload | Yes |
| Bolt Size | #10 |
| Dynamic Load Rating | N/A |
| Load Capacity | 2350 lbs |
| Corrosion Resistant | Optional |
| Self Aligning | Yes |
| Pillow Block Type | Single Bearing Version |
| Weight | 2.2 LB |
| EAN or UPC | 662486110057 |
