Thomson Industries
SSUPBO8
Super Smart Ball Bushing® Bearing w/ Single Open Type Pillow Block
Item #101197681
- 1/2" Shaft Diameter
- Single Bearing Open Pillow Block
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Available with standard lubrication access
- Easily mounted and secured with four mounting bolts
- Can be adjusted to take out diametrical clearance
| Self Aligning | Yes |
| Corrosion Resistant | Optional |
| Pillow Block Type | Single Bearing Version |
| Seals | Both Ends |
| Overall Width | 2 in |
| Flange Thickness | 1/4 in |
| Overall Length | 1.5 in |
| Type of Bearing | Ball (Open) |
| Overall Height | 1.13 in |
| Bolt Size | #6 |
| Inch/Metric | Inch |
| Load Capacity | 360 lbs |
| Bore Type | Open Diameter |
| Shaft Dia. | 0.5 in |
| Preload | Yes |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Dynamic Load Rating | N/A |
| Weight | 0.23 LB |
| EAN or UPC | 662486274063 |
