Thomson Industries
SSUTFB16
Super Smart Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197686
- 1" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Load Capacity | 3800 lbs |
| Bore Type | Fixed Diameter |
| Shaft Dia. | 1 in |
| Dynamic Load Rating | N/A |
| Overall Width | 2 3/4 in |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Corrosion Resistant | Optional |
| Overall Length | 5.33 in |
| Type of Bearing | Ball (Closed) |
| Pillow Block Type | Twin Bearing Version |
| Seals | Both Ends |
| Recommended Shafting Class | L |
| Preload | Yes |
| Pillow Block Material | Aluminum |
| Flange Thickness | 0.9 in |
| Overall Height | 2.75 in |
| Weight | 2.0 LB |
| EAN or UPC | 662486110200 |
