Thomson Industries
SSUTFB24
Super Smart Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197688
- 1 1/2" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Load Capacity | 7760 lbs |
| Pillow Block Type | Twin Bearing Version |
| Overall Width | 4 in |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Flange Thickness | 1 in |
| Seals | Both Ends |
| Pillow Block Material | Aluminum |
| Overall Height | 4 in |
| Preload | Yes |
| Corrosion Resistant | Optional |
| Overall Length | 7.5 in |
| Bore Type | Fixed Diameter |
| Type of Bearing | Ball (Closed) |
| Dynamic Load Rating | N/A |
| Shaft Dia. | 1.5 in |
| Self Aligning | Yes |
| Weight | 6.8 LB |
| EAN or UPC | 662486275077 |
