Thomson Industries
SSUTWNO24
Super Smart Ball Bushing® Bearings w/ Twin Open Type Pillow Block
Item #101197709
- 1.5" Bore,Super Smart Ball Bushing™ Bearing
applications
- Continuously supported applications where maximum rigidity and stiffness are required
features
- Twin version provides twice the load capacity or eight times more travel life than the single version
- Can be adjusted to take out diametrical clearance
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Overall Height | 2.94 in |
| Length Bolt Center | 6.5 in |
| Corrosion Resistant | Optional |
| Body Height | 2.94 in |
| Bore Type | Open Diameter |
| Load Capacity | 7760 lbs |
| Preload | Yes |
| Overall Length | 9 in |
| Recommended Shafting Class | L |
| Overall Width | 4 3/4 in |
| Body Width | 3.63 in |
| Type of Bearing | Ball (Open) |
| Flange Thickness | 0.5 in |
| Bolt Size | 1/4 in |
| Shaft Dia. | 1.5 in |
| Seals | Both Ends |
| Bolt Hole Size | 0.28 in |
| Pillow Block Type | Twin Bearing Version |
| Dynamic Load Rating | N/A |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Width At Base | 4.75 in |
| Pillow Block Material | Aluminum |
| Weight | 6.9 LB |
| EAN or UPC | 662486110163 |
